Shop All Water Filtration Faucets
Templeton
KS7198TL Water Filtration Faucet
Mfr # KS7198TL
Zoro # G3070324
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # KS7198TL
- Zoro # G3070324
- UPC # 663370099496
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7198TL Water Filtration Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS7198TL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Soap/Lotion Dispensers (344111)
- LEONARD VALVE Mounting Bracket, 170A-Lf (BRKT-170A-LF)
- PRO-COAT BrassCraft ProCoat 1/2 in. FIP X 1/2 in. D MIP 36 ft. Stainless Steel Gas Connector (CSSD54-36)
- TECHLITE INSULATION 1" x 4 ft. Pipe Insulation, 1" Wall (0379-0100IP100-PF-0930-02)
- ROYALE KS7192FL Water Filtration Faucet (KS7192FL)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- ISPRING LeadFree RO Drinking Water Faucet (GA1-B)
- KOHLER Wellspring Beverage Faucet (6665-AG-VS)
- KOHLER Wellspring Beverage Faucet (6665-AG-BL)
- KOHLER Wellspring Beverage Faucet (6665-AG-2MB)
- NUWAVE FRENCH KS2191NFL Single Handle Water Filtration Faucet (KS2191NFL)
- Templeton Water Filtration Faucets