Shop All Water Filtration Faucets
Templeton
KS7192TL Water Filtration Faucet
Mfr # KS7192TL
Zoro # G3070263
product price: $103.97
/ea
Free Shipping & Returns
$103.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Polished Brass
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # KS7192TL
- Zoro # G3070263
- UPC # 663370099472
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS7192TL Water Filtration Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Polished Brass |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS7192TL Water Filtration Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Toilet Bowl Brush and Holder for Bathroom Toilet Cleaner, Bronze (BD3462510)
- ZORO SELECT Strainer w/Drain Holes, 800psi, 2-1/2"Size (06S011N03212)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP x 36 Inch Long Gas Appliance Connector (4406688)
- SUPERIOR TOOL Universal Drain Wrench (03710)
- ISPRING LeadFree RO Drinking Water Faucet (GA1-B)
- RIOBEL Azure Water Filter Dispenser Faucet (AZ701BG)
- VICTORIAN KS7191PL Water Filtration Faucet (KS7191PL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- NUWAVE FRENCH KS3195NFL 1/4 Turn Water Filter Faucet (KS3195NFL)
- ROHL Armstrong Hot Water And Kitchen Filter Faucet (U.1833HT-PN-2)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- Templeton Water Filtration Faucets