Shop All Water Filtration Faucets
Templeton
KS3198TL 1/4 Turn Water Filter Faucet
Mfr # KS3198TL
Zoro # G3070053
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- Mounting Hole Center to Center Single Hole Only
- Finish Brushed Nickel
- Number of Handles 1
- Faucet Operation Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # KS3198TL
- Zoro # G3070053
- UPC # 663370133244
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS3198TL 1/4 Turn Water Filter Faucet |
Number of Holes | 1 |
Mounting Hole Center to Center | Single Hole Only |
Finish | Brushed Nickel |
Number of Handles | 1 |
Faucet Operation | Manual |
Handle Type | Lever Handle |
Description
Item KS3198TL 1/4 Turn Water Filter Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Brass Inverted Flare Nuts 6PK (76342)
- LEGEND VALVE 3/4" T-532CP CHROME HOSE BIBB (107-424)
- ELKAY Sink, Undermount Mount, 0 Hole, Hammered Mirror Finish (SCUH1012SH)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (WPS07812)
- CONCORD KS8198DL 1/4 Turn Water Filtration Faucet (KS8198DL)
- KOHLER Wellspring Beverage Faucet (6665-AG-VS)
- MAGELLAN KS3198NML 1/4 Turn Water Filter Faucet (KS3198NML)
- MOEN One-Handle Single Mount Beverage Faucet (S5535SRS)
- KINGSTON BRASS KS6196NYL New York Single-Handle Cold Water Filtration Faucet, Nickel (KS6196NYL)
- KINGSTON BRASS Americana Single-Handle Water Filtration Faucet, Black Stainless Steel (K6194)
- KINGSTON BRASS KS5197AL Royale Single-Handle Water Filtration Faucet, Brushed Brass (KS5197AL)
- Templeton Kitchen Faucets & Accessories