Shop All Water Filtration Faucets
Templeton
KS3191TL 1/4 Turn Water Filter Faucet
Mfr # KS3191TL
Zoro # G3069789
$55.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center Single Hole Only
- Number of Handles 1
- Number of Holes 1
- Faucet Operation Manual
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Templeton
- MFR # KS3191TL
- Zoro # G3069789
- UPC # 663370133213
- Country of Origin Taiwan, Province of China
- Category Water Filtration Faucets
Details
Item | KS3191TL 1/4 Turn Water Filter Faucet |
Mounting Hole Center to Center | Single Hole Only |
Number of Handles | 1 |
Number of Holes | 1 |
Faucet Operation | Manual |
Finish | Polished Chrome |
Handle Type | Lever Handle |
Description
Item KS3191TL 1/4 Turn Water Filter Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATRIOT Natural gas valve, 18" Hose L, Brass (22733RF-18)
- TOTO Carolina Left Hand Trip Lever Cotton (THU808#01-A)
- TRUEBRO 22-3/8" W x 42" L x Rigid High Impact, Stain Resistant PVC (82236)
- KERICK Float Valve and Float with Fixed Arm (M252)
- ISPRING LeadFree RO Water Faucet (GA1-ORB)
- ISPRING Heavy Duty Faucet for RO System (GA1-BN)
- MOEN Sip Modern Spot resist stainless one-handle beverage faucet (S5550SRS)
- HERITAGE KS1195AL Single Handle Water Filtration Faucet (KS1195AL)
- NUWAVE FRENCH KS2191NFL Single Handle Water Filtration Faucet (KS2191NFL)
- CONTINENTAL KS8195CTL 1/4 Turn Water Filter Faucet (KS8195CTL)
- KINGSTON BRASS Continental Single-Handle Water Filtration Faucet, Nickel (KS6198CTL)
- Templeton Water Filtration Faucets