Shop All Shower Curtains
Templeton
KN977-30 Curtain Clip-On Cafe Ring Brass - 0.88 in. dia.
Mfr # TE612690
Zoro # G203915887
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE612690
- Zoro # G203915887
- UPC # 654204827286
- Country of Origin China
- Category Shower Curtains
Description
This 7/8" diameter curtain clip on cafe ring can be used on rods.
Features- Size: 7/8" Diameter
- Can use on 5/8" rods
- Color: Brass
- Numbers in package : 14
- Packaging type: Polybagged
- Dimension: 6" H x 4" W x 0.4" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Sierra Collection Executive High Back with Black Frame (10311ABK)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Bamboo (KG-RTBBOO)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed (158-9645)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- MADISON PARK 72 x 84 in. Spa Waffle Shower Curtain with 3M Treatment - Grey (MP70-4983)
- PRIME-LINE 60 in. White Plastic Shower Rod Cover Single Pack (M 6101-1)
- INTERDESIGN iDesign 72 in. H X 108 in. W Frosted Eva Shower Curtain Liner Polyester (15362)
- FROST PRODUCTS LTD Frost Shower Curtain - Shower - 1144-502 (1144-502)
- CARNATION HOME FASHIONS Carnation Home Fashions SCEVA-10-21 Heavy Gauge Peva Shower Curtain Liner; Standard Size - White (SCEVA-10/21)
- CORTECH Shower Curtain System, 40 in.W x 78 in.H (CCUR4078)
- CASABELLA Casa Bella 2002 Bass Hooked Shower Curtain (2002)
- Templeton Shower Curtains