Shop All Residential Exhaust Fans
Templeton
Aero Pure Fan- A716A White-4 Bulb Quiet Bathroom Heater Fan with Light
Mfr # TE33749
Zoro # G103976322
product price: $347.99
/ea
Free Shipping & Returns
$347.99
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
- Brand Templeton
- MFR # TE33749
- Zoro # G103976322
- UPC # 654204015744
- Country of Origin China
- Category Residential Exhaust Fans
Description
Very Quiet Bathroom Heater Fan with Light; 90 CFM; 1.5 Sones; Conforms to UL/CUL Safety Standards When Used with GFCI Circuit Wiring; Vibration-dampening rustproof steel housing; Back draft damper to prevent outside air entering; Aluminum reflective coating prevents overheating and maximizes heat output; Aluminum reflective coating prevents overheating and maximizes heat output; 4 anti-blast infrared heat lamps and 60W incandescent bulb inlcuded; 4" diameter duct connection; Multi-function switch included; Fan, light, and heater may be wired separately; Do not install directly over tub/shower; Grille dimensions: 17 3/4" x 14 9/16"
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
- GOODMAN 0130F00068 Pressure Switch (0130F00068)
- WESTINGHOUSE Clear Glass Chimney Glass (83090)
- SUNTEC A1Yd7154 Lh/Rh. 1725. (A1YD7154)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 13 (11C860)
- TEMPLETON Aero Pure Fan- Hite-4 Bulb Quiet Bathroom Heater Fan With Light (TE33750)
- BROAN-NUTONE Broan & Nutone 791LEDM Ventilation Fan with LED Light 100 CFM (791LEDM)
- AIR KING Air King America 1139732 70Cfm Fan & Light Combo (1139732)
- BROAN-NUTONE Broan-Nutone XB80 80 CFM Less Than 0.3 Sones Energy Star Fan (XB80)
- BROAN Fan, Bath/Kitchen, 8 In (503)
- BROAN-NUTONE Broan-Nutone 264702 Invent Repl Grille; White (264702)
- BROAN-NUTONE Grille Bath Fan Plast10" (BP20)
- Templeton Residential Exhaust Fans