Shop All Shower Faucets
Templeton
9D0018864B 3G-3H Stem for Price Pfister Faucets
Mfr # TE709102
Zoro # G704002697
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE709102
- Zoro # G704002697
- UPC # 657248328719
- Country of Origin China
- Category Shower Faucets
Description
Features
- Ceramic Disc Stem For Price Pfister
- Application: Price Pfister
- Water Type: Hot
- Material: Ceramic Disc
- Diemension: 4.1" H x 1.9" W x 1.1" L
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bonnet Nut Rp (78065-RP)
- LEGEND VALVE 4" S-603 PVC BALL VALVE (201-211)
- VALTERRA 3/4" Slip PVC Spring Swing Check Valve (200-C07)
- APOLLO EXPANSIONPEX PEXA PA ELBOW 3/4""10PK (EPXPAE3410PK)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA CHR SGL SHWR Faucet (132900-A)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF406BN)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- DELTA Woodhurst Shower Trim (T14232-BL)
- Templeton Bathtub Faucets & Accessories