Shop All Handles, Levers & Controls
Templeton
9D00088509 Sterling Faucet Replacement Handles Chrome
Mfr # TE151871
Zoro # G303737822
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE151871
- Zoro # G303737822
- UPC # 654204817461
- Country of Origin China
- Category Handles, Levers & Controls
Description
This Danco replacement faucet handle is designed for Sterling compression style kitchen and lavatory faucets. It includes hot and cold buttons and screw.
Features- Fits For: Sterling
- Finish: Chrome
- Danco lever handle for Sterling
- Replacing leaky, worn-out handles will help restore your faucet to "like new" condition
- It includes hot and cold buttons and screw
- Dimension: 5.1" H x 4.1" W x 1.5" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Panel Mount Insert, Acetal, Straght-Throgh (PLC42006)
- LEGEND VALVE 1" T-453 NL Y-PTN CHECK VALVE (105-305NL)
- ZORO SELECT 1/2" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BND17)
- ZORO SELECT FDA Silicone Tubing, 3/8" ID x 1/2" OD x 100 Ft. L (ZUSA-HT-712)
- TEMPLETON 9D00088358 Kohler Hot & Cold Handle (TE612417)
- MOEN Monticello Handle Kit (100012)
- DELTA Metal Lever, Handle Kit (RP63195RB)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-CP)
- ROHL Edwardian Trim For Volume Control In Polished Nickel With Cross Handle (U.3241X-PN/TO)
- PFISTER Pfister Avalon 2 Or 3 Handle Rebuild Kit Brushed Nickel (S10-430K)
- KOHLER Handle Kit Assy (1124740-BN)
- Templeton Handles, Levers & Controls