Shop All Handles, Levers & Controls
Templeton
9D00088257 Multi-Fit Diverter Handle for Gerber Clear
Mfr # TE708817
Zoro # G004041013
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE708817
- Zoro # G004041013
- UPC # 657248328849
- Country of Origin China
- Category Handles, Levers & Controls
Description
Features
- Color: Clear
- Deep broach style
- Durable acrylic construction
- Designed for use with Gerber diverter
- 2" diameter at base with 2-1/2" Height
- Dimension: 5" H x 3.75" W x 2.75" L
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT Brass Ball Valve Inline (107-815)
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- APOLLO VALVES 1" FNPT Bronze Ball Valve 2-Way (77C10501A)
- SHARPE VALVES Globe Valves, Flange x Flange, 8" Size (4371006920)
- TEMPLETON 9D00088358 Kohler Hot & Cold Handle (TE612417)
- KOHLER Dtv+ Interface Mounting Bracket (99694-SN)
- MOEN Handle Kit, 149570 (149570)
- GROHE Universal Diverter Chrome (46737000)
- KOHLER Artifacts Bathroom Sink Lever Handles (98068-4-BV)
- MOEN Handle Kit, 172654BL (172654BL)
- KOHLER Artifacts Rite-Temp Valve Trim With Cross Handle (TS72767-3-SN)
- Templeton Kitchen Faucets & Accessories