Shop All Kitchen Faucets
Templeton
9D00080762 Universal Kitchen Sink Spray Hose & Head Black
Mfr # TE881361
Zoro # G804051830
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE881361
- Zoro # G804051830
- UPC # 727272040175
- Country of Origin China
- Category Kitchen Faucets
Description
This Faucet side sprayer offers versatility in the kitchen. It is designed to extend the flow of water from the faucet so dishes and sinks can be rinsed out. Thumb applied trigger action.
Features- Head Finish: Black
- Material: Plastic
- Hose Length: 48"
- Durable plastic construction
- Universal coupling fits most faucets
- Includes 48" vinyl hose with swivel connector
- Provides an easy, handheld method for washing dishes
- Thumb applied trigger action
- Dimension: 9.75" H x 6.9" W x 2" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Slip Ball Valve (FSBBV12SL)
- BANJO Viton Gaskets (UV10264V)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS Dull, Short 90° Elbow, 2" (ZUSA-STF-BW-13)
- ZORO SELECT 1-1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADH5)
- VINTAGE Single Hole Only Mount, 1 Hole KS3191BL 1/4 Turn Water Drinking Faucet (KS3191BL)
- DELTA Single Hole Only Mount, Commercial 1 Hole Single, Handle Kitchen Faucet (141-DST)
- RIOBEL Azure Kitchen Faucet With Spray (AZ400C)
- KOHLER 0 in Mount, 1 Hole Kitchen Faucet (22976-VS)
- ALFI BRAND Polished Chrome Square Gooseneck Pull Down Kitchen Faucet (ABKF3889-PC)
- ELKAY Lever Handle, 8" Mount, Residential / Commercial 3 Hole Flex Kitchen Spout, 16"x7-1/4"x14-3/8 (LKDA2437C)
- BRADLEY SMOKER Eye Wash Station (S19-200)
- Templeton Kitchen Faucets & Accessories