Shop All Showerheads and Tub Faucets
Templeton
73113B 0.5 in. Faucet Lock Nut- pack of 5
Mfr # TE158909
Zoro # G204001435
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE158909
- Zoro # G204001435
- UPC # 654204859720
- Country of Origin China
- Category Showerheads and Tub Faucets
Description
Beautiful furniture never fails to make an impact. Furniture is a big part of interior decoration. Be it for a spacious home or for a cosy apartment, a house or an office, furnish every conceivable space with our products. We provide high-quality modern furniture to be enjoyed for many years with a focus on dependability, user satisfaction, and great quality.
Features- Durable metal construction for reliable performance
- IPS thread on nut
- Universal Design fits most faucets
- Easy to install
- Material: Plastic
- Inlet Diameter: 1/2 in.
- Product Type: Faucet Locknut
- Color Family: White
- Packaging Type: Polybag
- Nut Type: Lock
- Dimensions: 6.5" H x 4" W x 1" L
- Weight: 0.1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPS AB and A PVC Countersunk Cleanout Plug, 3 in. Diameter (68516)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 3/8 in Pipe Size (007128)
- BELIMO 1 1/4 in. 3WayVlv 19cv S.S. Trim (B330)
- KOHLER Purist Volume Control Trim (T14490-3-TT)
- TEMPLETON 9D00010321 Stem Glacier Bay Cartridge for Single Handle Faucet (TE150940)
- KOHLER Shift Plus Round Mf Hndshwr, 2.5Gpm (21335-CP)
- WATERPIK Shwrhd Handhld 4 Set Ch (SM-453CGE)
- MOEN Chrome Metal 8 settings Showerhead Combo 1.75 gpm (220C2EP)
- MOEN Handshower Cradle (252002BN)
- KOHLER Forte Mf Handshower Kit, 2.5Gpm (22177-CP)
- VALTERRA AIRFUSION SHOWER HEAD KIT, SEPARATE FLOW CONTROLLER, BRUSHED NICKEL (PF276047)
- Templeton Showerheads and Tub Faucets