Shop All Trash Cans
Templeton
50 Litre & 13 gal Return Swivel Lid Waste Bin; Blue
Mfr # TE1410996
Zoro # G803736684
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE1410996
- Zoro # G803736684
- UPC # 750071254436
- Country of Origin China
- Category Trash Cans
Description
Taurus Home Storage Solutions products have been a faithful companion in most areas of your home, office, garage and garden. The Taurus range of products are world class, stylish, functional, high quality and a range of modern colors and applications. The 50 LTR Waste Bin with swivel return lid provides great looks and function. The dome shaped lid is easily removed. Perfect size for kitchen, office, or bathroom (fits a 30 gallon trashbag). Blue or Gray and two sizes (50 LTR or 15 LTR). Sizes and colors.
Features- Return Swivel Lid Waste Bin
- General purpose waste bin -
- Spring return swivel lid for convenience
- Ideal for kitchen, bathroom, office
- Removable dome shape lid
- Accepts 30 gallon trash bag
- Color: Blue
- Capacity: 50 Ltr & 13 gal
- Collection: TAURUS Home Storage Solutions
- Material: Polypropylene
- Country of Origin: NZ
- Dimension: 710/27.95" H x 410/16.14" W x 410/16.14" D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Soap Dish, Silver, 2-1/4x5x3In (1ECN7)
- GEORGIA-PACIFIC enMotion Foam Hand Soap Cartridge, 1,200 mL, Fragrance Free, 2 Pack (42714)
- ROYAL BASKET TRUCKS Bulk Poly, 48 Cu ft., Blue, C (R48-BLX-BPC-6UNN)
- TOUGH GUY 30 Gal Recycled Material Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 0.9 mil, Flat Seal, 40 Pack (49YW67)
- KOHLER 2.5-Gallon Slim Step Trash Can (20957-ST)
- RUBBERMAID Rubbermaid 3.7C Tka Div (2042882)
- VALUE PLUS Container 10 gal. Gray Plastic Value Plus, PK6 (GC100103)
- VORTEX Soft Molded Plastic Wastebasket Plastic Rectangular 3.5gal Beige (VO41103)
- VORTEX 13 gal Trash Can, Gray (VO1678369)
- KOHLER Elongated 13-Gallon Step Can (23826-ST)
- GLOBAL INDUSTRIAL Plastic Trash Can with Lid & Dolly, 55 Gallon Bright Orange (240464BORB)
- Templeton Trash Cans