Shop All Wire Shelf Units
Templeton
5-Tier Wire Shelving Rack NSF with Wheels; Chrome - 48 x 24 x 72 in.
Mfr # TE1626460
Zoro # G503896879
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE1626460
- Zoro # G503896879
- UPC # 752516116330
- Country of Origin China
- Category Wire Shelf Units
Description
's NSF certified heavy-duty commercial grade wire shelving rack is perfect for any industrial, garage, home, or kitchen use. With an 800 lb weight capacity per shelf on feet levelers, it can hold any of your large, heavy boxes, big items, and everything in between. Assembly requires no tools, and uses a slip-sleeve locking system allowing shelves to be adjustable in 1-inch increments.
Includes- 5x Shelves
- 4x Top poles
- 4x Bottom poles
- 2x Locking wheels
- 2x Non-locking wheels
- 4x Feet levelers
- 42x Slip sleeves
- Color: Chrome
- Material: Steel
- Capacity: 800 lbs
- Wheels Assembled Height: 77"
- Dimension: 72" H x 48" W x 24" L
- Weight: 82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEASTWIRE BY SPACEGUARD Pallet Rack Safety Back Panel, 96"Wx 48"H W/3" Offset Drop-In Brackets (RS1N080304)
- STACKBIN Stackrack, Unit, No. 4, Stackbins (1-410BCU-2)
- SJOBERGS Nordic Plus 1450 Work Bench, Birch, 24-3/4" W, Working: 33-7/8" Height, 200 lb., Straight (SJO-33448)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 3 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB801/803/805)
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X48"X74", Black Epoxy (WR74-2448BK)
- NEXEL Black Epoxy, 4 Tier, Wire Shelving Starter Unit, 60W x 14D x 74H (14607B)
- NEXEL ESD, 4 Tier, Wire Shelving Starter Unit, 36W x 12D x 54H (12365ESD)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 36W x 12D x 63H (12366C)
- NEXEL ESD, 2 Tier, Wire Shelving Starter Unit, 30W x 14D x 34H (14303ESD2)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 18"D x 60"W x 63"H, 4 Shelves, Chrome, Shelf Adjustments: 1" (WR63-1860C)
- ZORO SELECT Wire Shelving Unit, 18"D x 60"W x 74"H, 5 Shelves, Black (32V423)
- Templeton Wire Shelving