Shop All Wire Shelf Units
Templeton
36 x 18 in. Shelf Liners; Pack of 4
Mfr # TE927098
Zoro # G503975062
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE927098
- Zoro # G503975062
- UPC # 746591442675
- Country of Origin China
- Category Wire Shelf Units
Description
Features
- Fits 36" x 18" shelving
- Frosted clear color
- Easy to clean polypropolene
- Custom slit corners to fit around wire rack poles
- Pack of 4
- Easy to clean and set-up
- Pack of 4
- Dimension: 0.1" H x 36" W x 18" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKHORN Black Bulk Container, Plastic, 13.8 cu ft Volume Capacity (BF4229280010000)
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 12"D x 5 1/4"H (BKTM02X12X05EBCRS)
- ZORO SELECT Structural Pipe Fitting, Rail Support, Cast Iron, 0.75 in Pipe Size, 50000 lb Tensile Strength (30LX60)
- CSL Coat Rack, Zinc, 17 Inx14-3/4 Inx24In (TMK-24-1)
- NEXEL Stainless Steel Wire Shelving, 72W x 18D x 63H (18726S)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Chrome (1ANZ9)
- SEVILLE CLASSICS Wire Shelving Unit, 18"D x 48"W x 72"H, 6 Shelves, Silver (WEB563)
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-2448LD)
- NEXEL Quick Adjust Wire Shelving, Poly-Z-Brite, 48 x 24 x 74 (24487AZ)
- Templeton Wire Shelf Units