Shop All Wire Shelf Units
Templeton
36 x 14 in. Shelf Liners; Pack of 4
Mfr # TE7908
Zoro # G203975102
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE7908
- Zoro # G203975102
- UPC # 657248288594
- Country of Origin China
- Category Wire Shelf Units
Description
Features
- Fits 36" x 14" shelving
- Frosted clear color
- Easy to clean polypropolene
- Custom slit corners to fit around wire rack poles
- Pack of 4
- Easy to clean and set-up
- Pack of 4
- Dimension: 0.1" H x 36" W x 14" L
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- MANHATTAN COMFORT Gramercy Wardrobe Armoire Closet, Brown (107GMC5)
- HALLOWELL Steel Add-On Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 8 Shelves, Gray (A5526-12HG)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1515-48)
- NEXEL Chrome Wire Shelving, 72W X 36D x 74H (36727C)
- METRO Wire Shelf, 14"D x 72"W, Chrome (1472NC)
- NEXEL Chrome Wire Shelving, 48W X 24D x 63H (24486C)
- METRO Shelving Enclosure Panel, Silver, 18-3/8"W (EP57C)
- ZORO SELECT Wire Shelving Unit, 18"D x 72"W x 85"H, 4 Shelves, Chrome (2KPE1)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 4"H, Chrome (45VX60)
- LORELL Wire Shelving Unit, 18"D x 48"W, 4 Shelves, Chrome (LLR84181)
- Templeton Wire Shelving