Shop All Tip Out Bins
Templeton
20603B 6 Unit 24 In. White Tilt Bin
Mfr # TE135153
Zoro # G403949880
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Templeton
- MFR # TE135153
- Zoro # G403949880
- UPC # 654204692112
- Country of Origin China
- Category Tip Out Bins
Details
Item | Storage Box |
Color | White |
Description
Features
- 6 Unit
- White Tilt Bin.
- Dimension - 23 x 4 x 3 in.
- Item Weight - 2.25 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Rectangular Table, 60"W x 42"H, Brown (WD3RTMP)
- STEEL KING Channel Beam, Bolted, Structural Style, 96 in W, 1 5/16 in D, Yellow (CB7XH300096BP52-40YW-2PK)
- ENPAC Safety Funnel, Injection Molded, 26inDia (3004-YE-SF)
- 80/20 Framing Extrusion, T-Slotted, 10 Series (1010-BLACK-72)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS QTB303 Tilt Out Storage Bin- 3 Compartments Ivory (QTB303IV)
- DEFLECTO Bin System, Modular, 5-Bin, 23-5/8"x5-1/4"x6-1/2", White/CL (DEF20503OP)
- QUANTUM STORAGE SYSTEMS Plastic Tip-Out Bin Gray (QTB306GY)
- QUANTUM STORAGE SYSTEMS Tip Out Bins, Individual, W 2-13/16, White (QTB409WT)
- QUANTUM STORAGE SYSTEMS QTB306 Tilt Out Storage Bin- 6 Compartments Ivory (QTB306IV)
- QUANTUM STORAGE SYSTEMS QTB309 Tilt Out Storage Bin- 9 Compartments Ivory (QTB309IV)
- Templeton Tip Out Bins