Shop All Welding Accessories
Tempil
Weldable Primer, Aluminized Aerosol
Mfr # 24104
Zoro # G1924741
product price: $49.49
/ea
Sold in multiples of 12 for $593.88
$593.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Primer for Paints and Coatings, Ideal for Extended Periods of Outside Steel Storage Including Marine and Offshore Metal Fabrication
- Type Bloxide - Aluminized Aerosol
- Characteristics Rust-Preventative, Unique Formula That Can Be Applied to Wide Range of Metals Preventing The Formation of Rust and Corrosion During Extended Periods of Storage, Eliminates The Need to Clean Metal Surfaces Before Welding Due to Its Enhanced Corrosion Preventative Features, Improves Weld Quality After Application, Resulting In X-Ray Quality Welds, Temperature Resistant to 800 Degrees F (427 Degrees C)
- Application Bloxide Eliminates The Need to Clean Metal Surfaces Before Welding and Provides The Ability to Strike Welding Arc Without Removal, Due to Its Unique Formula Which Provides An Aluminized Finish, Spray Primer On Surface Prior to Storage
- Features Corrosion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 24104
- Zoro # G1924741
- UPC # 048615241043
- Country of Origin United States
- Category Welding Accessories
Details
Item | Aerosol Weldable Primer |
Function | Primer for Paints and Coatings, Ideal for Extended Periods of Outside Steel Storage Including Marine and Offshore Metal Fabrication |
Type | Bloxide - Aluminized Aerosol |
Characteristics | Rust-Preventative, Unique Formula That Can Be Applied to Wide Range of Metals Preventing The Formation of Rust and Corrosion During Extended Periods of Storage, Eliminates The Need to Clean Metal Surfaces Before Welding Due to Its Enhanced Corrosion Preventative Features, Improves Weld Quality After Application, Resulting In X-Ray Quality Welds, Temperature Resistant to 800 Degrees F (427 Degrees C) |
Application | Bloxide Eliminates The Need to Clean Metal Surfaces Before Welding and Provides The Ability to Strike Welding Arc Without Removal, Due to Its Unique Formula Which Provides An Aluminized Finish, Spray Primer On Surface Prior to Storage |
Features | Corrosion Resistant |
Container Type | Aerosol Can |
Series | Bloxide |
Container Capacity | 12 oz |
Agent Color | Silver |
Process | Bloxide Weldable |
Chemical Base | Solvent |
Flash Point | -155.9 Degrees F |
Cleaning Functions | Aluminum-Base Formula Allows for Welding without Removal |
Form | Liquid |
VOC Content | 65.78 % |
Compatible Material Type | Aluminum, Iron, Stainless Steel, Steel |
Product Type | Primer |
Description
Aerosol Weldable Primer, Product Type Primer, Container Capacity 12 oz, Container Type Aerosol Can, Series Bloxide, Agent Color Silver, Chemical Base Solvent, Cleaning Functions Aluminum-Base Formula Allows for Welding without Removal, Compatible Material Type Aluminum, Iron, Stainless Steel, Steel, Features Corrosion Resistant, Flash Point -155.9 Degrees F, Form Liquid, Process Bloxide Weldable, VOC Content 65.78 Percent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Gasless Flux Core, Weld Wire, .035, 10lb. (E71T11-035-10)
- BERNARD Diffuser, Centerfire (D-1T)
- ROCKMOUNT RESEARCH AND ALLOYS Apollo A, 14" Stick Electrode for Joining, Build-Up, Surfacing of Manganese Steels, 3/16" Dia., 11lb (1006)
- BLUE DEMON TRUE VIEW PANO V2 WELDING HOOD, INTERIOR COVER LENS SET, 2 PACK, CLEAR (BDWH-TRUEVIEW-PANOV2-IL)
- TEMPIL Temperature Indicator 325 deg. F, Liquid (24407)
- TEMPIL Temperature Indicator 650 deg. F, Liquid (24421)
- TEMPIL Temperature Indicator 400 deg. F, Liquid (24411)
- TEMPIL Temperature Indicator 300 deg. F, Liquid (24405)
- TEMPIL Weldable Primer, Aluminized, 1 gal. (24100G)
- TEMPIL Temperature Indicating Thinner, Liquid (24597)
- LONGEVITY PT-31 Plasma Torch LARGE Consumables, 30-Piece Kit (880194)
- Tempil Welding Accessories