Shop All Temperature Indicators
Tempil
Temperature Indicator Stick, 302 deg. F
Mfr # 28318
Zoro # G0286371
product price: $15.29
/ea
Sold in multiples of 10 for $152.90
$152.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Includes Slip-Resistant Metal Holder
- Tip Style Flat
- Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
- Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 28318
- Zoro # G0286371
- UPC # 048615283180
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 302 Degrees F |
Includes | Slip-Resistant Metal Holder |
Tip Style | Flat |
Features | When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating |
Standards | ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1 |
Accuracy | +/-1% F, +/-3% C |
Process | Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating |
Resistance Properties | Slip Resistant |
Compatible Material Type | Iron, Steel |
Container Type | Stick |
Indicator Temperature | 302 Degrees F |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Type Stick, Indicator Temperature 302 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNARD Contact Tip, 0.023 in, Centerfire (T-023)
- WESTWARD 36'' Welding Rod 0.035" Dia., AWS ER308L, 10 lb. (41R341)
- HAKKO Soldering Iron, Blue, 40W (508-1/P)
- PIPE-PRO Metal Cutting Guide Set, Steel, 2 PC (MEKIT-LG)
- TEMPIL Temperature Indicator Stick, 650 deg. F (28048)
- TEMPIL Temperature Indicator Stick, 700 deg. F (28049)
- TEMPIL Temperature Indicator Stick, 225 deg. F (28016)
- TEMPIL Temperature Indicator Stick, 600 deg. F (28047)
- TEMPIL Temperature Indicator Stick, 213 deg. F (28014)
- TEMPIL Temperature Indicator Stick, 250 deg. F (28019)
- TEMPIL Temp. Indicator Stick, 212 deg F., PK10 (28310)
- Tempil Temperature Indicators