Shop All Temperature Indicators
Tempil
Temperature Indicator Stick, 275 deg. F
Mfr # 28023
Zoro # G0286487
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Includes Slip-Resistant Metal Holder
- Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
- Tip Style Flat
- Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 28023
- Zoro # G0286487
- UPC # 048615280233
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 275 Degrees F |
Includes | Slip-Resistant Metal Holder |
Features | When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating |
Tip Style | Flat |
Standards | ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1 |
Process | Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating |
Accuracy | +/-1% F, +/-3% C |
Container Capacity | 3 fl oz |
Resistance Properties | Slip Resistant |
Compatible Material Type | Iron, Steel |
Indicator Temperature | 275 Degrees F |
Container Type | Stick |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 3 fl oz, Container Type Stick, Indicator Temperature 275 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Anti-Spatter Nozzle Shield, Solvent Based, 16oz (1620-16)
- POWERWELD INC Diamond Lead Reels„¢ Welding Cable Lead Reel Fixed Base Double (FBD10BLK)
- PARKER TORCHOLOGY Miller Style Contact Tip Adaptor (169716) (M169-716)
- MILLER ELECTRIC Conductor Extension Cable, 25 ft. Cord L (242208025)
- TEMPIL Temperature Indicator Stick, 350 deg. F (28031)
- TEMPIL Temperature Indicator Stick, 450 deg. F (28039)
- TEMPIL Temperature Indicator Stick, 375 deg. F (28033)
- TEMPIL Temperature Indicator Stick, 250 deg. F (28019)
- TEMPIL Temperature Indicator Stick, 325 deg. F (28029)
- TEMPIL Temperature Indicator Stick, 650 deg. F (28048)
- MARKAL Temperature Indicator Stick, 400F (86733)
- Tempil Temperature Indicators