Shop All Temperature Indicators
Tempil
Temperature Indicator Stick, 200 deg. F
Mfr # 28012
Zoro # G9990172
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3/8 in
- Includes Slip-Resistant Metal Holder
- Tip Style Flat
- Features When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating
- Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 28012
- Zoro # G9990172
- UPC # 048615280127
- Country of Origin United States
- Category Temperature Indicators
Dimensions
Tip Size | 3/8 in |
Tip Width | 3/8 in |
Details
Item | Temperature Indicator Stick |
Temp. Range | 200 Degrees F |
Includes | Slip-Resistant Metal Holder |
Tip Style | Flat |
Features | When Stick Melts The Precise Temperature is Reached, Reliably Accurate, Melts to Within +/-1% of Rated Temperature, Typical Applications Include Pre-Heating, Annealing, Stress Relieving, Interpass Heat Treatment and Post-Heating |
Standards | ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1 |
Container Capacity | 3 fl oz |
Indicator Temperature | 200 Degrees F |
Compatible Material Type | Iron, Steel |
Resistance Properties | Slip Resistant |
Process | Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating |
Container Type | Stick |
Accuracy | +/-1% F, +/-3% C |
Description
Temperature Indicator Stick, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 3 fl oz, Container Type Stick, Indicator Temperature 200 Degrees F, Standards ANSI/ASME Code B31.1 and B31.3, ASME Code Sec. I, III and VIII, AWS D1.1, Compatible Material Type Iron, Steel, Includes Slip-Resistant Metal Holder, Process Interpass Temperature Monitoring, Post-Weld Heat Treating, Pre-Heating, Resistance Properties Slip Resistant, Tip Width 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Nozzle 550 A, Thread-On, 1/8R, 3/8 Id (KP2743-1-38R)
- WELLER Sponge, High Temperature (WCC104)
- XTRWELD ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100046-1)
- WELLER WELLER ET Screwdriver Soldering Tip (ETAB)
- TEMPIL Temperature Indicator Stick, 700 deg. F (28049)
- TEMPIL Temperature Indicator Stick, 650 deg. F (28048)
- TEMPIL Temperature Indicator Stick, 213 deg. F (28014)
- TEMPIL Temperature Indicator Stick, 450 deg. F (28039)
- TEMPIL Temperature Indicator Stick, 400 deg. F (28035)
- TEMPIL Temperature Indicator Stick, 225 deg. F (28016)
- MARKAL Temperature Indicator, 213 deg. F (86526)
- Tempil Temperature Indicators