Shop All Welding Accessories
Tempil
Temperature Indicator 650 deg. F, Liquid
Mfr # 24421
Zoro # G8739884
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function For Thermal Mapping On Multiple Surfaces, Calibrating Brake Calipers, Wave Soldering PC Boards, Dielectric Heat Sealing, Post-Forming Plastic Laminate, Annealing Polished Metal Surfaces, Calibrating Industrial Ovens
- Type Liquid
- Characteristics Quick, Easy and Cost-Effective Method to Verify The Achievement of A Specific Temperature On A Wide Range of Surfaces
- Application When Applied to Surface, Tempilaq Dries and Forms A Dull and Opaque Film, The Film Liquefies When Heat is Applied to The Surface When The Rated Temperature is Reached, As The Surface Cools, The Mark Re-Solidifies to Leave A Distinctly Different Mark, Confirming The Target Temperature Has Been Achieved
- Includes Brush-In-Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 24421
- Zoro # G8739884
- UPC # 048615244211
- Country of Origin United States
- Category Welding Accessories
Details
Item | Temperature Indicator |
Function | For Thermal Mapping On Multiple Surfaces, Calibrating Brake Calipers, Wave Soldering PC Boards, Dielectric Heat Sealing, Post-Forming Plastic Laminate, Annealing Polished Metal Surfaces, Calibrating Industrial Ovens |
Type | Liquid |
Characteristics | Quick, Easy and Cost-Effective Method to Verify The Achievement of A Specific Temperature On A Wide Range of Surfaces |
Application | When Applied to Surface, Tempilaq Dries and Forms A Dull and Opaque Film, The Film Liquefies When Heat is Applied to The Surface When The Rated Temperature is Reached, As The Surface Cools, The Mark Re-Solidifies to Leave A Distinctly Different Mark, Confirming The Target Temperature Has Been Achieved |
Includes | Brush-In-Cap |
Container Type | Bottle |
Accuracy | +/-1% F, +/-3% C |
Form | Liquid |
Process | Annealing, Heat-Treating |
Container Capacity | 2 fl oz |
Indicator Temperature | 650 Degrees F |
Compatible Material Type | Glass, Metal, Plastic, Rubber |
Description
Temperature Indicator, Accuracy +/-1 Percent F, +/-3 Percent C, Container Capacity 2 fl oz, Container Type Bottle, Indicator Temperature 650 Degrees F, Compatible Material Type Glass, Metal, Plastic, Rubber, Form Liquid, Includes Brush-In-Cap, Process Annealing, Heat-Treating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT Cutting Torch 75 Degree (SC225)
- TURBOTORCH Regulator, Flowmeter, Light-Duty, Nitrogen Gas (0386-0849)
- TWECO Ground Clamp, Clamp, 300A, 8-1/2in.L (92051130)
- PROSKIT LCD Smart Soldering Sta w/Stainless Stl (SS-257EU)
- TEMPIL Temperature Indicator 300 deg. F, Liquid (24405)
- TEMPIL Weldable Primer, Aluminized Aerosol (24104)
- TEMPIL Temperature Indicator 350 deg. F, Liquid (24408)
- TEMPIL Temperature Indicator 325 deg. F, Liquid (24407)
- TEMPIL Weldable Primer, Aluminized, 1 gal. (24100G)
- TEMPIL Temperature Indicating Thinner, Liquid (24597)
- MAGNAFLUX Dye Penetrant, Fluorescent (ZL-27A)
- Tempil Welding Accessories