Shop All Temperature Test Strips
Tempil
Non-Reversible Temp Indicator, PK210
Mfr # 26269
Zoro # G6294331
product price: $111.99
/pk 210, $0.53/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 1
- Shape Strip
- Temp. Point Range 290 Degrees F/143 Degrees C
- Temperature Points 143 Degrees C, 290 Degrees F
- Height 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 26269
- Zoro # G6294331
- UPC # 048615262697
- Country of Origin United Kingdom
- Category Temperature Test Strips
Dimensions
Height | 0.51 in |
Width | 0.47 in |
Label Size | 13 mm x 12 mm |
Label Width | 12 mm |
Label Height | 13 mm |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 290 Degrees F, 143 Degrees C, Vertical, Pack Quantity 210, 13 mm x 12 mm, Polyester, Strip, Package Quantity 210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/4 in MNPT, Steel, Black (PEM1431LF)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Aluminum, Black (45-1082AS 02L 30 PSI)
- HONEYWELL Chart, 10.313 In, 100 to 300, 1 Day, PK100 (BN 24001660-131)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 12 to 24V, 125A (6024)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26270)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26708)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26705)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26258)
- TEMPIL Non-Reversible Temp Indicator, PK1000 (26284)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26263)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-150F)
- Tempil Temperature Test Strips