Shop All Temperature Test Strips
Tempil
Non-Reversible Temp Indicator, PK210
Mfr # 26265
Zoro # G6294340
original price:
$112.99
6% off
new price: $105.99
/pk 210, $0.50/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 1
- Shape Strip
- Temp. Point Range 250 Degrees F/121 Degrees C
- Temperature Points 121 Degrees C, 250 Degrees F
- Height 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 26265
- Zoro # G6294340
- UPC # 048615262659
- Country of Origin United Kingdom
- Category Temperature Test Strips
Dimensions
Height | 0.51 in |
Width | 0.47 in |
Label Width | 12 mm |
Label Height | 13 mm |
Label Size | 13 mm x 12 mm |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 250 Degrees F, 121 Degrees C, Vertical, Pack Quantity 210, 13 mm x 12 mm, Polyester, Strip, Package Quantity 210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Transmitter, 1 (DM-004)
- ZORO SELECT Analog Thermometer, -40 to 120 Degree F (49T436)
- SURTEK Ac Voltage Tester Screwdriver 100500V 19Mm (DCA19)
- LEAKFINDER UV Leak Detection Dye, 1 oz. Size (LF2001CS)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26270)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26708)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26705)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26702)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26263)
- TEMPIL Non-Reversible Temp Indicator, PK1000 (26284)
- Tempil Temperature Test Strips