Shop All Temperature Test Strips
Tempil
Non-Reversible Temp Indicator, PK210
Mfr # 26261
Zoro # G6294377
product price: $112.99
/pk 210, $0.54/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 1
- Shape Strip
- Temp. Point Range 210 Degrees F/99 Degrees C
- Temperature Points 210 Degrees F, 99 Degrees C
- Height 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 26261
- Zoro # G6294377
- UPC # 048615262611
- Country of Origin United Kingdom
- Category Temperature Test Strips
Dimensions
Height | 0.51 in |
Width | 0.47 in |
Label Width | 12 mm |
Label Size | 13 mm x 12 mm |
Label Height | 13 mm |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 210 Degrees F, 99 Degrees C, Vertical, Pack Quantity 210, 13 mm x 12 mm, Polyester, Strip, Package Quantity 210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THUEMLING Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-310-CG)
- EXTECH Clamp Meter, LCD, 80 A, 0.5 in (13 mm) Jaw Capacity, Cat III 600V Safety Rating (380950)
- LDI INDUSTRIES Adapter, Pipe (G607-06-A-1-2)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Plastic, Red (DPGA-06)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26258)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26708)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26256)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26702)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26270)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-202F)
- Tempil Temperature Test Strips