Shop All Temperature Test Strips
Tempil
Non-Reversible Temp Indicator, PK1000
Mfr # 26292
Zoro # G6294237
product price: $522.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 1
- Shape Strip
- Temp. Point Range 290 Degrees F/143 Degrees C
- Temperature Points 143 Degrees C, 290 Degrees F
- Height 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 26292
- Zoro # G6294237
- UPC # 048615262925
- Country of Origin United Kingdom
- Category Temperature Test Strips
Dimensions
Height | 0.51 in |
Width | 0.47 in |
Label Height | 13 mm |
Label Size | 13 mm x 12 mm |
Label Width | 12 mm |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 290 Degrees F, 143 Degrees C, Vertical, Pack Quantity 1,000, 13 mm x 12 mm, Polyester, Strip, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0-3000psi, 36In Lead (626-18-GH-P1-E1-S1)
- REED INSTRUMENTS IR Thermometer, SingleDot, -26 to 1472F (R2320)
- SCS Metal-In Static Shielding Bag, 9x12in (100912)
- SPER SCIENTIFIC Heat StreSS Monitor (800034)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26263)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26702)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26705)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26258)
- TEMPIL Non-Reversible Temp Indicator, PK1000 (26284)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (TS3-43C)
- Tempil Temperature Test Strips