Shop All Temperature Test Strips
Tempil
Non-Reversible Temp Indicator, PK1000
Mfr # 26288
Zoro # G6294261
product price: $522.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Temp. Positions 1
- Shape Strip
- Temp. Point Range 250 Degrees F/121 Degrees C
- Temperature Points 121 Degrees C, 250 Degrees F
- Height 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempil
- MFR # 26288
- Zoro # G6294261
- UPC # 048615262888
- Country of Origin United Kingdom
- Category Temperature Test Strips
Dimensions
Height | 0.51 in |
Width | 0.47 in |
Label Size | 13 mm x 12 mm |
Label Width | 12 mm |
Label Height | 13 mm |
Description
Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 240 Degrees F, 121 Degrees C, Vertical, Pack Quantity 1,000, 13 mm x 12 mm, Polyester, Strip, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Black (LFC-210-160-PSI-G)
- PIC GAUGES Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Stainless Steel, Silver (201L-208D)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (351009AWL02L400#)
- PROSKIT Multimeter, True RMS, CAT II, 600V, Data (MT-1236)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26258)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26702)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26263)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- TEMPIL Non-Reversible Temp Indicator, PK210 (26270)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26708)
- WAHL Non-Rev Temp Indicator, Mylar, PK20 (414-120F-049C)
- Tempil Temperature Test Strips