Tempil

Non-Reversible Temp Indicator, PK1000


product price: $522.99
/pk 1000, $0.52/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Temp. Positions 1
  • Shape Strip
  • Temp. Point Range 210 Degrees F/99 Degrees C
  • Temperature Points 210 Degrees F, 99 Degrees C
  • Height 0.51 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.51 in
Width 0.47 in
Label Size 13 mm x 12 mm
Label Height 13 mm
Label Width 12 mm

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 210 Degrees F, 99 Degrees C, Vertical, Pack Quantity 1,000, 13 mm x 12 mm, Polyester, Strip, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.