Tempil

Non-Reversible Temp Indicator, PK1000


product price: $522.99
/pk 1000, $0.52/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Number of Temp. Positions 1
  • Shape Strip
  • Temp. Point Range 190 Degrees F/88 Degrees C
  • Temperature Points 190 Degrees F, 88 Degrees C
  • Height 0.51 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 0.51 in
Width 0.47 in
Label Width 12 mm
Label Size 13 mm x 12 mm
Label Height 13 mm

Description

Non-Reversible Temp Indicator, General Purpose Non-Reversible Single-Point, Number of Points 1, 190 Degrees F, 88 Degrees C, Vertical, Pack Quantity 1,000, 13 mm x 12 mm, Polyester, Strip, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.