Shop All Portable Utility Fans
This Product is Discontinued
Tempest Technology
Duct Adapter for 16" Smoke Ejector (Discontinued)
Mfr # 725-042
Zoro # G7170742
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest Technology
- MFR # 725-042
- Zoro # G7170742
- Country of Origin United States
- Category Portable Utility Fans
Details
Item | Duct Adapter for 16" Smoke Ejector |
Description
Duct Adapter for 16 In. Smoke Ejector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.