Shop All Hole, Drill, Bore, and Wire Gauges
Tempest
Smooth Bore Ducting, 24In Dia, 1 Ft L
Mfr # 725-005
Zoro # G7792008
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Inside Diameter 24 in
- Overall Length 24 ft
- Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-005
- Zoro # G7792008
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Inside Diameter | 24 in |
Overall Length | 24 ft |
Details
Item | Smooth Bore Ducting, 21"/24" per ft. |
For Use With | Multiple Fans |
Compatible Manufacturer Model Number | 2-HD-T; 24-HD; EBS-16; PAL-30 |
Description
Smooth Bore Ducting, 21 In./24 In. per ft., Compatible Grainger Part Number 20LU85; 20LU88; 20LU89; 20LU90, Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30, Inside Diameter 24 in, Overall Length 24 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIX-BIT 3vixbit Pre-Drill Bit For 5/64 in. Hinges #2, 3, And 4 Screws (3 VIX BIT)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 1/2"L, Thru, Locking Tap, Steel (GN4C----F2-L-21)
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 7mm (84753)
- DRILL AMERICA 5/8"-20 HSS Plug Hand Tap (DWTST5/8-20P)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- BURNDY Wire Measuring Gauge (WIREMIKE)
- MITUTOYO Bore Gauge, 0.7 to 1.4" Range, 0.0001 (511-751-20)
- MITUTOYO Cg, 2.5"AX (511-732)
- MITUTOYO Drill Gage, 1.0-5.9mm, 57 Holes (950-208)
- CENTRAL TOOLS Cylinder Bore Gage, 2.125"-7" (6460)
- Tempest Hole, Drill, Bore, and Wire Gauges