Shop All Hole, Drill, Bore, and Wire Gauges
Tempest
Smooth Bore Ducting, 18In Dia, 500 Ft L
Mfr # 725-097
Zoro # G7791929
product price: $1,112.99
/ea
Free Shipping & Returns
$1,112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30
- Overall Length 500 ft
- Inside Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-097
- Zoro # G7791929
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Overall Length | 500 ft |
Inside Diameter | 18 in |
Details
Item | Smooth Bore Ducting, 16"/18", 500 ft. |
For Use With | Multiple Fans |
Compatible Manufacturer Model Number | 2-HD-T; 24-HD; EBS-16; PAL-30 |
Description
Smooth Bore Ducting, 16 In./18 In., 500 ft., Compatible Grainger Part Number 20LU85; 20LU88; 20LU89; 20LU90, Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30, Inside Diameter 18 in, Overall Length 500 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tool Bit, HSS, 5/8 In, 4 (4WZY1)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-958-12 (35-958-12)
- EAZYPOWER Mini Mounted Point, 2-1/4 in. L, AO (87856/B)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- PFERD 6" Depth Gauge File, Round Edge - 2 Safe Edges, Smooth Cut (17043)
- FOWLER XTender 1.4" to 6" Dial Bore Gage Set (526465000)
- MITUTOYO Dial Bore Gauge (511-932-20)
- MITUTOYO Dial Bore Gage, 6.5-10 In, 0.0001 In Res (511-755-20)
- Tempest Precision Gauges & Accessories