Shop All Hole, Drill, Bore, and Wire Gauges
Tempest
Smooth Bore Ducting, 18In Dia, 1 Ft L
Mfr # 725-004
Zoro # G7791910
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Overall Length 18 ft
- Inside Diameter 18 in
- Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest
- MFR # 725-004
- Zoro # G7791910
- Country of Origin United States
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Overall Length | 18 ft |
Inside Diameter | 18 in |
Details
Item | Smooth Bore Ducting, 16"/18" per ft. |
For Use With | Multiple Fans |
Compatible Manufacturer Model Number | 2-HD-T; 24-HD; EBS-16; PAL-30 |
Description
Smooth Bore Ducting, 16 In./18 In. per ft., Compatible Grainger Part Number 20LU85; 20LU88; 20LU89; 20LU90, Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30, Inside Diameter 18 in, Overall Length 18 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Screwdriver Set, 10Pc R Series (JBU03)
- CLC WORK GEAR Bag/Tote, Tool Bag, Black, Polyester, 22 Pockets (L234)
- BIG HORN US Standard Sheet / Plate Gauge for iron and steel (19217)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 14mm (80007)
- TEMPEST Smooth Bore Ducting, 18In Dia, 500 Ft L (725-097)
- TEMPEST Smooth Bore Ducting, 24In Dia, 500 Ft L (725-063)
- INSIZE Drill Angle Gauge (4842-1)
- BIG HORN #61-80 Drill Gauge (19878)
- STARRETT Bore Gage Set, 0.7-1.5 In, 0.0005 In Grad (3089Z-131-715J)
- STARRETT Screw Pitch Gage, 4-84TPI, 51 Leaves (472)
- STARRETT American Standard Wire Gage, 0-36 (281)
- Tempest Precision Measuring Tools