Shop All Fume and Smoke Exhausters
Tempest
Smoke Ejector Fan, Elec, 16in, 1/3HP
Mfr # 911-1000
Zoro # G8543841
product price: $1,708.99
/ea
Free Shipping & Returns
$1,708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 in
- Air Flow 3,200 cfm
- HP 1/3 hp
- Voltage 115V
- Power Source Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 911-1000
- Zoro # G8543841
- Country of Origin United States
- Category Fume and Smoke Exhausters
Dimensions
Size | 16 in |
Height | 19 1/2 in |
Width | 18 3/4 in |
Depth | 14.25 in |
Overall Depth | 14 1/4 in |
Blade Diameter | 16 in |
Overall Width | 18 3/4 in |
Overall Height | 19 1/2 in |
Description
Smoke Ejector Fan, Blade Diameter 16 in, Color Red, Free Airflow 3200 cfm, Full Load Current 5.2 A, Hazardous Location Class Class I, Group C, D; Class II, Group F and G, Maximum Airflow 3200 cfm, Motor Enclosure Explosion Proof, Motor Horsepower 3/10 hp, Motor Speed 1736 RPM, Nameplate Voltage 115 V AC, Number of Speeds 1, Overall Depth 14 1/4 in, Overall Height 19 1/2 in, Overall Width 18 3/4 in, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Adjustable Length, 5" Dia., 1 ft. L (5E12A)
- HOSHIZAKI Spout (2A0915-01)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220500)
- RANCO Heat Pump Reversing Valve, 1/2x7/8 In (V6-414080-170)
- DAYTON Exhauster, Fume/Smoke (3AA23)
- DAYTON Exhauster, Fume/Smoke (3AA20)
- DAYTON Exhauster, Fume/Smoke (3AA22)
- DELHI Portable Fan, Explosion Proof, 18 In (U18-4)
- Tempest Fume and Smoke Exhausters