Shop All Ceiling Fan Accessories
Tempest
Ratchet Straps
Mfr # 725-032
Zoro # G8290776
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30
- Fan Mounting Location Fan Head Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-032
- Zoro # G8290776
- Country of Origin United States
- Category Ceiling Fan Accessories
Details
Item | Ratchet Straps |
For Use With | 24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30 |
Fan Mounting Location | Fan Head Only |
Description
Ratchet Straps, Fan Accessory Type Ratchet Straps, Fan Mounting Location Fan Head Only, For Use With 24-HD, 24-HD-T, 24-IND, PAL-24, PAL-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIKIN Condenser Motor, 0.25 HP, 277V (802024315)
- HONEYWELL HOME POWERHEAD ADAPTER KIT FOR V4043 AND V804 (40003918-006)
- FIELD CONTROLS Motor (SWG-4HDRMK)
- ACME MIAMI Dampr, Rnd, Sprg Ret, 110V, Nrm Cls, 18" dia. (957718)
- TEMPEST Dust Collection Sock, 24" x 16 ft. L (725-131)
- AMERICAN IMAGINATIONS 1.5 in. Galvanized Steel Ceiling Fan Box (AI-37187)
- RACO Raco 7120 4.06 In. Pvc Ceiling Fan Box (6812960)
- CASABLANCA Cap & Finial Pack, Aged Bronze (99129)
- WESTINGHOUSE Support Box Ceiling Box Sidemount Plus Fan/Fxtr Remodel 2.125In Deep (0124000)
- DAYTON Mounting Bracket, S, Requires 36WC93, 5in.L (36WC85)
- LEVITON PULL CHAIN BRASS 36"" 1PK (C20-00006-000)
- Tempest Ceiling Fan Accessories