Shop All Portable Utility Fans
Tempest
PPV Fan Blower, SS, Elec., 16in
Mfr # 910-1200
Zoro # G8153144
product price: $4,586.99
/ea
Free Shipping & Returns
$4,586.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Motor RPM 3,450 RPM
- RPM 3,450 RPM
- Voltage 115V
- HP 1 1/2 hp
- Depth 19.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 910-1200
- Zoro # G8153144
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Depth | 19.75 in |
Height | 21 3/4 in |
Width | 20 1/2 in |
Size | 16 in |
Overall Depth | 19 3/4 in |
Blade Diameter | 16 in |
Overall Width | 20 1/2 in |
Overall Height | 21 3/4 in |
Description
PPV Fan, Blade Diameter 16 in, Color Yellow; Gray, Free Airflow 11804 cfm, Full Load Current 14.2 A, Maximum Airflow 11804 cfm, Motor Horsepower 1 1/2 hp, Motor Speed 3450 RPM, Number of Speeds 1, Overall Depth 19 3/4 in, Overall Height 21 3/4 in, Overall Width 20 1/2 in, Power Source Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Conf. Sp Fan, Axial, 1725 rpm (9515)
- JB INDUSTRIES Liquid Charging Adapter, 1/4 In MxF, 0 Deg (LC-4)
- TACO Zvc-404 Four Zone Switching (ZVC-404)
- TRANE 230v 60W CrankCase Heater (BAYCCHT301RES)
- MAXX AIR 14 In. 3-Speed Misting Fan with 40 Gallon Tank (CDMP1420BLU)
- BIG ASS FAN CO Big Ass Fan® 48" Sidekick Barrel Blower Fan, 15,000 CFM, 1/2 HP, Phase 1 (F-SK1-4801)
- BLACK & DECKER Stand Fan with Remote, 16 Inches, Black (BFSR16B)
- PROAIRA 16-inch Wall-Mount Oscillating Fan w/Adjustable Tilt w/Remote and Timer, White (WF16RW)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- PERFECT AIRE HAND HELD FAN BLACK 4in. (1PAFHAND)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- Tempest Portable Utility Fans