Shop All Portable Utility Fans
Tempest
PPV Fan Blower, DD, Gas, 21in, Honda GX200
Mfr # 910-1140
Zoro # G2307868
Free Shipping & Returns
$4,089.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 26 1/4 in
- Color Red/Gray
- Motor RPM 3,740 RPM
- Size 21 in
- RPM 3,740 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest
- MFR # 910-1140
- Zoro # G2307868
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Height | 26 1/4 in |
Size | 21 in |
Depth | 21 in |
Width | 25 in |
Overall Depth | 21 in |
Overall Width | 25 in |
Blade Diameter | 21 in |
Overall Height | 26 1/4 in |
Description
PPV Fan, Blade Diameter 21 in, Color Red; Gray, Free Airflow 20152 cfm, Maximum Airflow 20152 cfm, Motor Horsepower 5 1/2 hp, Motor Speed 3740 RPM, Number of Speeds 1, Overall Depth 21 in, Overall Height 26 1/4 in, Overall Width 25 in, Power Source Gas
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Electric Infrared Heater, Aluminum, 480V AC (343-60-THA-480V)
- LIEBERT 208V CONDENSATE PUMP ASSEMBLY (134001P1S)
- JOHNSON CONTROLS Immersion Well, 1/2 In NPT (WEL14A-602R)
- LYEMANCE LYEMANCE 12408 8 in. x 13 in. Lyemance Damper Cap (12408)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- XPOWER 1/4 HP, 2100 CFM, 1.6 Amps, Variable Speed Industrial Axial Air Mover with Power Outlets for Daisy Chain (X-39AR-Red)
- MAXX AIR Portable Barrel Fan, 120 V, 2Speed, 4050 to 5000 cfm Air, Red (BF30DD)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Matte Black (92603)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with Power Outlets for Daisy Chain (FC-250AD)
- XPOWER Battery Powered Rechargeable ULV Cold Fogger (F-16B)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Salmon finish (92610)
- Tempest Portable Utility Fans