Shop All Portable Utility Fans
Tempest
PPV Fan Blower, DD, Gas, 18in, Honda GX160
Mfr # 910-1120
Zoro # G7879724
Free Shipping & Returns
$3,899.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 24 1/4 in
- RPM 3,765 RPM
- Width 22 3/4 in
- HP 5 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest
- MFR # 910-1120
- Zoro # G7879724
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Height | 24 1/4 in |
Width | 22 3/4 in |
Depth | 21 in |
Size | 18 in |
Blade Diameter | 18 in |
Overall Depth | 21 in |
Overall Height | 24 1/4 in |
Overall Width | 22 3/4 in |
Description
Pressure Ventilation Blower, Blade Diameter 18 in, Color Red; Gray, Free Airflow 14773 cfm, Maximum Airflow 14773 cfm, Motor Horsepower 4 4/5 hp, Motor Speed 3765 RPM, Nameplate Voltage 120 V AC, Number of Speeds 1, Overall Depth 21 in, Overall Height 24 1/4 in, Overall Width 22 3/4 in, Power Source Gas
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 36-5/8 In. L (TSP02108)
- REZNOR Ventor Wheel (97724)
- AIR HANDLER Pleated Air Filter, 16x30x2, MERV 7, Standard Capacity, Synthetic, 3TPZ9, White (3TPZ9)
- DAYTON Heavy Duty Fan, 26,979 cfm, 208-230/460V (7M8C6)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- BIG ASS FAN CO Big Ass Fan® 48" Sidekick Barrel Blower Fan, 15,000 CFM, 1/2 HP, Phase 1 (F-SK1-4801)
- MAXX AIR 1600 CFM 2-Speed Low Profile High Velocity Floor Drying Fan (HVCF1600)
- MERCURY FLOOR MACHINES Corsair Air Mover - 1/2 hp, 3 speed air mover, with 20' cord. (90-2000)
- GOOD HOUSEKEEPING 12in Retro Table Fan in Light Blue finish (92608)
- GLOBAL INDUSTRIAL 24 Portable Tilt Blower Fan, Direct Drive (607220)
- AIRMASTER FAN Airmaster Fan Portable Utility Blower - 300 CFM (78967)
- Tempest Portable Utility Fans