Shop All Portable Utility Fans
Tempest
PPV Fan Blower, DD, Gas, 18in, Briggs900
Mfr # 910-1121
Zoro # G2307840
Free Shipping & Returns
$3,611.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 25 in
- Size 18 in
- Color Red/Gray
- Depth 21 in
- Power Source Gas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest
- MFR # 910-1121
- Zoro # G2307840
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Height | 25 in |
Size | 18 in |
Depth | 21 in |
Width | 23 1/2 in |
Overall Height | 25 in |
Overall Depth | 21 in |
Overall Width | 23 1/2 in |
Blade Diameter | 18 in |
Description
PPV Fan, Blade Diameter 18 in, Color Red; Gray, Free Airflow 14341 cfm, Maximum Airflow 14341 cfm, Motor Horsepower 5 1/2 hp, Motor Speed 3625 RPM, Number of Speeds 1, Overall Depth 21 in, Overall Height 25 in, Overall Width 23 1/2 in, Power Source Gas
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Grill Return Air 8X10In Brn (RG1184)
- US DUCT US Duct Clamp Together Hose Adapter, 16" Diameter, Galvanized, 20 Gauge (RAH16.G20)
- FIREYE Flame Rod 18" (69ND1-1000K6)
- AIR HANDLER Pleated Air Filter, 20x20x2, MERV 7, Standard Capacity, Synthetic, 2W232, White (2W232)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- BIG ASS FANS Yellow Jacket, 30-in Column Mount Fan (F-YJ1-0310L13S34)
- DAYTON Standard Duty Industrial Fan, Phase 1 (216NV3)
- BIG ASS FANS Yellow Jacket, 30-in Mobile Pedestal Fan (MP-YJ1-031018S34)
- AIRMASTER LC42BD Belt Drive Portable Mancooler, 1HP, 2 Speed, 120V, 42 (78933)
- DREAMBABY EZY-Fit Deluxe Clip-On Fan (L2321)
- XPOWER XPOWER’s FM-68 misting fan provides power, portability, & versatility, so you can beat the heat all year long. Useful both outdoors and indoors (FM-68)
- Tempest Portable Utility Fans