Shop All Portable Utility Fans
Tempest
PPV Fan Blower, DD, Gas, 16in, Honda GX160
Mfr # 910-1100
Zoro # G7998137
Free Shipping & Returns
$4,537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16 in
- Height 21 3/4 in
- Width 20 1/2 in
- Air Flow 12,008 cfm
- Engine Brand Honda GX160
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest
- MFR # 910-1100
- Zoro # G7998137
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Size | 16 in |
Height | 21 3/4 in |
Width | 20 1/2 in |
Depth | 19.75 in |
Overall Depth | 19 3/4 in |
Overall Width | 20 1/2 in |
Blade Diameter | 16 in |
Overall Height | 21 3/4 in |
Description
PPV Fan, Blade Diameter 16 in, Color Red; Gray, Free Airflow 12008 cfm, Maximum Airflow 12008 cfm, Motor Horsepower 4 4/5 hp, Motor Speed 3725 RPM, Number of Speeds 1, Overall Depth 19 3/4 in, Overall Height 21 3/4 in, Overall Width 20 1/2 in, Power Source Gas
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round In-Cut, 14 in x 12 in Duct Dia, Galvanized Steel, 20 GA, 2" L (8040300076)
- AMERICAN METAL FILTER 25 X 32 X 1 Nominal Washable Electrostatic Furnace Air Filter (ECA102532)
- DAYTON Gauge, 2-3/4 In Dia, High Side, Red, 500 psi (4PDJ8)
- AIR HANDLER 25x25x1 Synthetic Pleated Air Filter, MERV 10 (4YUW5)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- COMAIR ROTRON WHISPER XL 115V-AC FAN (WX2A1)
- CD 42 Portable Tilt Drum Blower Fan, Belt Drive (SFDE-1050TB)
- VORNADO AIR Vornado Pivot Personal Air Circulator, White (CR1-0281-43)
- MILWAUKEE TOOL M18 Jobsite Fan M18 XC8.0 Battery (0886-20, 48-11-1880)
- PROAIRA 14-inch High Velocity Cradle Floor Fan, 3 Speed Control, Black (CFHV14B)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- Tempest Portable Utility Fans