Shop All Portable Utility Fans
Tempest
PPV Fan Blower, DD, Gas, 16in, Briggs550
Mfr # 910-1101
Zoro # G2307859
Free Shipping & Returns
$3,451.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 16 in
- HP 6 1/2 hp
- Motor HP 3.5 hp
- Width 20 1/2 in
- Color Red/Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest
- MFR # 910-1101
- Zoro # G2307859
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Size | 16 in |
Width | 20 1/2 in |
Depth | 19.75 in |
Height | 21 3/4 in |
Overall Width | 20 1/2 in |
Blade Diameter | 16 in |
Overall Height | 21 3/4 in |
Overall Depth | 19 3/4 in |
Description
PPV Fan, Blade Diameter 16 in, Color Red; Gray, Free Airflow 11541 cfm, Maximum Airflow 11541 cfm, Motor Horsepower 3 1/2 hp, Motor Speed 3650 RPM, Number of Speeds 1, Overall Depth 19 3/4 in, Overall Height 21 3/4 in, Overall Width 20 1/2 in, Power Source Gas
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 25 in x 30 ft x 1 in Hog Hair Air Filter Roll MERV 7, Blue (5C432)
- MARS Air Curtain, Multipurpose, 120 In (HV2120-3UH-TS)
- SIEMENS Zone Valve, Globe, 1/2 in. NPT (599-00211)
- HEAT WAGON Portable Electric Salamander Heater, 18kW/12kW, 208/240V AC, 3 Phase (P1800D)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- VORNADO AIR Vornado 460 Whole Room Air Circulator, Black (CR1-0253-06)
- DAYTON High Temperature Industrial Fan, Phase 1 (216NT2)
- MULE 5-in-1 Mobile Workshop Fan (52000-40)
- XPOWER 1560 CFM, 1 Amp, Variable Speed 13” Sealed Brushless DC Motor Air Circulator with Power Outlets for Daisy Chain (FC-250AD)
- BLACK & DECKER 16 '' Wall Fan with Remote (BFWL16R)
- VORNADO AIR CIRCULTR 573T 10.3in. (CR1-0472-06)
- Tempest Portable Utility Fans