Shop All Portable Utility Fans
This Product is Discontinued
Tempest
PPV Fan Blower, Basic, Gas, 21in, HondaGX160 (Discontinued)
Mfr # 910-1142
Zoro # G2307770
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor HP 1 hp
- HP 5 hp
- Power Source Gas
- Height 25 3/4 in
- Color Red; Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 910-1142
- Zoro # G2307770
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Width | 25 in |
Height | 25 3/4 in |
Size | 21 in |
Depth | 18 in |
Overall Height | 25 3/4 in |
Overall Width | 25 in |
Overall Depth | 18 in |
Blade Diameter | 21 in |
Details
Item | PPV Fan |
Motor HP | 1 hp |
HP | 5 hp |
Power Source | Gas |
Color | Red; Black |
Maximum Flow in Free Air | 16,943 cfm |
Engine Brand | Honda 160cc |
Free Air | 16,943 cfm |
Air Flow | 16,943 cfm |
Motor Speed | 3725 RPM |
Number of Speeds | 1 |
Maximum Airflow | 16943 cfm |
Free Airflow | 16943 cfm |
Pressure Type | Positive |
Motor Horsepower | 1 hp |
Description
PPV Fan, Blade Diameter 21 in, Color Red; Black, Free Airflow 16943 cfm, Maximum Airflow 16943 cfm, Motor Horsepower 1 hp, Motor Speed 3725 RPM, Number of Speeds 1, Overall Depth 18 in, Overall Height 25 3/4 in, Overall Width 25 in, Power Source Gas
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.