Shop All Air Circulators
Tempest
Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM
Mfr # 913-1261
Zoro # G7910445
product price: $4,037.99
/ea
Free Shipping & Returns
$4,037.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 12,867 CFM
- Voltage 115/208-230VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 913-1261
- Zoro # G7910445
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 30" |
Width | 28-1/4" |
Blade Dia. | 24" |
Max. Depth | 22-1/2" |
Shaft Dia. | 5/8" |
Cord Length | 2 ft. |
Depth | 22 1/2 in |
Fan Cord Length | 2 ft |
Description
Hazardous-Location Industrial Fan, Blade Dia. 24 in, Mobile, Non-Oscillating, 1 Speeds, Voltage 115/208 to 230V AC, 1 Phase, CFM High 12,867, Motor HP 1 hp, Motor RPM 1725, Operating Amps 13.4 / 6.8-6.7, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1725, Sound Level 100 dBA, Max. Ambient Temp. 120 Degrees F, Hz 60 Hz, Watts 1610, Motor Type Dual Voltage Capacitor Start, Drive Type Direct Drive, Height 30 in, Width 28 1/4 in, Max. Depth 22-1/2 In., Cord Length 2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X25X2 Merv 8 Pleated AC Furnace Air Filter, 4PK (16252.8 4PK)
- HEATFAB Gas Vent Pipe (9493)
- FRIEDRICH Friedrich Zoneaire® Select PTAC PZH15K5SB - 14500 BTU Cool w/ Heat Pump 208/230V (PZH15K5SB)
- FIREYE Flame Sensor Module, UV/UV-Self Check (MBPF-100S)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1260)
- XPOWER Air Circulator 115VAC , (FC-420)
- TPI INDUSTRIAL Air Circulator 30" 120VAC (UHP-30-W)
- GLOBAL INDUSTRIAL Low Profile Air Mover, Variable Speed, 1/4 HP, 1200 CFM (641767)
- MARADYNE Pacesetter Fan 11" 12VAC (MP119K)
- XPOWER MANUFACURE XPOWER Sky Dancer Blower With Safety Stick, 2 Speed, 1 HP, 5800 CFM (BR-450)
- Tempest Air Circulators