Shop All Air Circulators
Tempest
Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM
Mfr # 913-1161
Zoro # G8161124
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,231.99
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 12,867 CFM
- Voltage 115/208-230VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest
- MFR # 913-1161
- Zoro # G8161124
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 34-1/4" |
Shaft Dia. | 5/8" |
Width | 30" |
Blade Dia. | 24" |
Cord Length | 2 ft. |
Max. Depth | 26" |
Fan Cord Length | 2 ft |
Depth | 26 in |
Description
Hazardous-Location Industrial Fan, Blade Dia. 24 in, Mobile, Non-Oscillating, 1 Speeds, Voltage 115/208 to 230V AC, 1 Phase, CFM High 12,867, Motor HP 1 hp, Motor RPM 1725, Operating Amps 13.4 / 6.8-6.7, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1725, Sound Level 100 dBA, Max. Ambient Temp. 120 Degrees F, Hz 60 Hz, Watts 1610, Motor Type Dual Voltage Capacitor Start, Drive Type Direct Drive, Height 34 1/2 in, Width 28 3/4 in, Max. Depth 26 In., Cord Length 2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT 208V CONDENSATE PUMP ASSEMBLY (134001P1S)
- GOODMAN B1256560 Sequencer (B1256560)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 4000 W (400C59)
- JOHNSON CONTROLS Ring Pack Packing Kit (V-9999-613)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1260)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1261)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- VENCO Mobile Drum Fan 48" Non-Oscillating (VMAC-48-DD-WK)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ32)
- GLOBAL INDUSTRIAL Oscillating Wall Mount Fan, 30 Diameter, 1/3HP, 8775CFM (607051)
- ZORO SELECT Air Circulator 42" Non-Oscillating, 115VAC, 9000/13000 CFM (QBX 4223)
- Tempest Air Circulators