Shop All Air Circulators
Tempest
Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM
Mfr # 913-1070
Zoro # G8081954
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,970.99
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 12,867 CFM
- Voltage 115/208-230VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest
- MFR # 913-1070
- Zoro # G8081954
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 40-3/4" |
Max. Depth | 23" |
Blade Dia. | 24" |
Shaft Dia. | 5/8" |
Cord Length | 2 ft. |
Width | 31" |
Depth | 23 in |
Fan Cord Length | 2 ft |
Description
Hazardous-Location Industrial Fan, Blade Dia. 24 in, Mobile, Non-Oscillating, 1 Speeds, Voltage 115/208 to 230V AC, 1 Phase, CFM High 12,867, Motor HP 1 hp, Motor RPM 1725, Operating Amps 13.4 / 6.8-6.7, Fan Mounting Location Floor, Fan Accessory Style Standard, Fan RPM 1725, Sound Level 100 dBA, Max. Ambient Temp. 120 Degrees F, Hz 60 Hz, Watts 1610, Motor Type Dual Voltage Capacitor Start, Drive Type Direct Drive, Height 40 3/4 in, Width 31 in, Max. Depth 23 In., Cord Length 2 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Fbrgls/Pkt Filter, MERV14, 12"x24"x18", 4P (219-104-218)
- AIRMASTER FAN Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 3415/5300/7185 CFM (71568)
- EXTRACT-ALL Fume Extractor and Air Cleaning System (SP-400)
- IO HVAC CONTROLS Fresh Air Damper, Round, 24V, PO/SC, 14" (D-14-PO)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1260)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1261)
- GLOBAL INDUSTRIAL 18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V (293093)
- DAYTON High-Visibility Industrial Fan 24" Non-Oscillating, 115VAC, 3800/6100 CFM (7DJ29)
- DAYTON Mobile Air Circulator 30" Non-Oscillating, 115VAC, 4700/6900 CFM (1YNW4)
- DAYTON Guard 16" (2ATB6)
- Tempest Air Circulators