Shop All Exhaust and Supply Fan Accessories
Tempest
Flexible Hose, 24In Dia, 25 Ft L
Mfr # 725-025
Zoro # G4338208
product price: $1,071.99
/ea
Free Shipping & Returns
$1,071.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30
- Inside Diameter 24 in
- Overall Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-025
- Zoro # G4338208
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Inside Diameter | 24 in |
Overall Length | 25 ft |
Details
Item | Flexible Hose, 24" x 25 ft. L |
For Use With | Multiple Fans |
Compatible Manufacturer Model Number | 2-HD-T; 24-HD; EBS-16; PAL-30 |
Description
Flexible Hose, 24 In. x 25 ft. L, Compatible Grainger Part Number 20LU85; 20LU88; 20LU89; 20LU90, Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30, Inside Diameter 24 in, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W (1WBT8)
- VULCAN Strip Heater, 25-1/2 In. L, 1200 Deg F (OS1225-500A)
- CARRIER Overload For Compressor (MRA121241-2026)
- SPACEPAK ZonePak 3-Zone System (AC-ZPMR-3PRO)
- DAYTON Ceiling Ventilator, 1410 CFM, 115 V (5AE80)
- BROAN-NUTONE 11 in. x 11 in. Replacement Grille in Platinum (S17703018)
- DAYTON Weatherhood, 16 In. (16D558)
- DAYTON Wall Collar, 42 In, Galvanized Steel (1WBV4)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- BROAN Speaker Fan/Light Grille, 9 3/4In, White (FG800SPKS)
- GTR TECHNOLOGIES 3-Function Rocker Combination Switch in White 120-Volt, 15 AMP (FSR-600-W7)
- Tempest Exhaust and Supply Fan Accessories