Shop All Exhaust and Supply Fan Accessories
Tempest
Flexible Hose, 24In Dia, 15 Ft L
Mfr # 725-071
Zoro # G4341254
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Inside Diameter 24 in
- Overall Length 15 ft
- Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-071
- Zoro # G4341254
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Inside Diameter | 24 in |
Overall Length | 15 ft |
Details
Item | Flexible Hose, 24" x 15 ft. L |
For Use With | Multiple Fans |
Compatible Manufacturer Model Number | 2-HD-T; 24-HD; EBS-16; PAL-30 |
Description
Flexible Hose, 24 In. x 15 ft. L, Compatible Grainger Part Number 20LU85; 20LU88; 20LU89; 20LU90, Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30, Inside Diameter 24 in, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectangular OEM Blower, 1020 RPM, 1 Phase, Direct, Rolled Steel (1TDT5)
- AIR HANDLER 18x25x2 Synthetic Pleated Air Filter, MERV 8 (6B940)
- NORDFAB Round Butterfly Valve, 10 in Duct Dia, Galvanized Steel, 22 GA, 10" W, 13" L, 10" H (8010005256)
- WILLIAMS COMFORT PRODUCTS Front Diffusing Grille, 13.5, White (6704)
- DAYTON Cabinet Exhaust Fan, 36 In, 208-230/460 V (1AHD2)
- DAYTON Ceiling Ventilator, 1410 CFM, 115 V (5AE80)
- DEWSTOP Condensation Fan Control Humidity Sensor with Countdown Timer in White 120-Volt, 50/60Hz (HS-C00-W7)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- BROAN Replacement Motor Assembly (BP28)
- GLOBAL INDUSTRIAL Shutter For 10 Exhaust Fan, 13-1/8W x 13H (245710)
- CANARM Exhaust Fan, Hazardous Location, 14 In (P14-4)
- Tempest Exhaust and Supply Fan Accessories