Shop All Exhaust and Supply Fan Accessories
Tempest
Flexible Hose, 18In Dia, 15 Ft Lnt
Mfr # 725-021
Zoro # G4345725
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Inside Diameter 18 in
- Overall Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-021
- Zoro # G4345725
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Inside Diameter | 18 in |
Overall Length | 15 ft |
Details
Item | Flexible Hose, 21" x 15 ft. L |
For Use With | Multiple Fans |
Description
Flexible Hose, 21 In. x 15 ft. L, Compatible Grainger Part Number Multiple Fans, Inside Diameter 18 in, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 75-22840-02 Burner Tube - (75-22840-0)
- MAXITROL Ts194Q Sensor (TS194Q)
- FROST KING Weather Seal, 42" H, 2-1/4" W (AC43/14)
- ZORO SELECT Blower Shaft, Steel, 3/4 In Dia, 20 In L (5VZU2)
- DAYTON Fan Guard, 24-1/8 In. H, 24-1/8 In. W (1WBU2)
- DAYTON Exhaust Fan Venturi Frame, 20x20, Galv (10E034)
- DAYTON Exhaust Fan, 20 In, Hazardous Location (10E002)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- HESSAIRE Guard, Dayton, For 484X46, 484X47, 484X48 (G24SF)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- BROAN-NUTONE Replacement Grille in White (S97013576)
- Tempest Exhaust and Supply Fan Accessories