Shop All Exhaust and Supply Fan Accessories
Tempest
Flexible Hose, 18In Dia, 15 Ft L
Mfr # 725-022
Zoro # G4353179
product price: $1,209.99
/ea
Free Shipping & Returns
$1,209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Inside Diameter 18 in
- Overall Length 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-022
- Zoro # G4353179
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Inside Diameter | 18 in |
Overall Length | 15 ft |
Details
Item | Flexible Hose, 21" x 15 ft. L |
For Use With | Multiple Fans |
Description
Flexible Hose, 21 In. x 15 ft. L, Compatible Grainger Part Number Multiple Fans, Inside Diameter 18 in, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCARE Portable Humidifier, Portable, 3.6 gal, 3,600 sq. ft., Console, White (MA1201)
- DETROIT RADIANT Infrared Heater, LP Gas, 90000 BtuH, 24V (DR90 PFS-2 24V)
- TRUE AIRE Register Floor10X2.25Wht (C150MWT 02X10)
- JOHNSON CONTROLS Electric Actuator, 210 in.-lb., -4 to 122 (M9124-GGA-2)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- BROAN Speed Control, 3 A, White, 120 V (SC100W)
- AIR CONDITIONING PRODUCTS CO Global Industrial„¢ Shutter For 18" Exhaust Fan, 21-1/8"W x 21"H (245714)
- DAYTON Exhaust Fan, 24 In, 3533 CFM (10D959)
- DAYTON Cabinet Exhaust Fan, 48 In, 115/208-230 V (1AHD5)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC4)
- AIR CONDITIONING PRODUCTS CO 54 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 54")
- Tempest Exhaust and Supply Fan Accessories