Shop All Exhaust and Supply Fan Accessories
Tempest
Flexible Hose, 18In Dia, 15 Ft
Mfr # 725-070
Zoro # G4351045
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Overall Length 15 ft
- Inside Diameter 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempest
- MFR # 725-070
- Zoro # G4351045
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Overall Length | 15 ft |
Inside Diameter | 18 in |
Details
Item | Flexible Hose, 18" x 15 ft. L |
For Use With | Multiple Fans |
Description
Flexible Hose, 18 In. x 15 ft. L, Compatible Grainger Part Number Multiple Fans, Inside Diameter 18 in, Overall Length 15 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Ignition Module (MOD1393)
- BEACON MORRIS Assembled Baseboard Enclosure, 36 In. L (TP14-03)
- BROAN Outlet Box Cover (98006047)
- REVCOR Blower Whl, Dia 6 3/4 In, Width 8 1/4 In (C675-825D R)
- DAYTON Wall Collar, Galv Steel, For Fan Dia 20 In (3FKF3)
- QUIETCOOL 8-Hour Electronic Timer With Hold (IT-30070)
- ILC Replacement For WHIRLPOOL, W10120839A (W10120839A)
- HESSAIRE Guard, Dayton, For 484X42, 484X43, 484X44 (G20SF)
- DAYTON Wall Collar, 48 In, Galvanized Steel (1WBV5)
- SUPCO Vent Hood Motor (SM553)
- AIR CONDITIONING PRODUCTS CO 24 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 24")
- Tempest Exhaust and Supply Fan Accessories