Shop All Exhaust and Supply Fan Accessories
Tempest
Flexible Hose, 16In Dia, 25 Ft L
Mfr # 725-016
Zoro # G4353818
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Multiple Fans
- Overall Length 25 ft
- Inside Diameter 16 in
- Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempest
- MFR # 725-016
- Zoro # G4353818
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Overall Length | 25 ft |
Inside Diameter | 16 in |
Details
Item | Flexible Hose, 16" x 25 ft. L |
For Use With | Multiple Fans |
Compatible Manufacturer Model Number | 2-HD-T; 24-HD; EBS-16; PAL-30 |
Description
Flexible Hose, 16 In. x 25 ft. L, Compatible Grainger Part Number 20LU85; 20LU88; 20LU89; 20LU90, Compatible Manufacturer Model Number 2-HD-T; 24-HD; EBS-16; PAL-30, Inside Diameter 16 in, Overall Length 25 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 4 In x 25 ft, Vinyl/Laminate (0604-0400-0001)
- WILLIAMS COMFORT PRODUCTS Automatic Blower, Top-Mount, 120V (2901)
- ALL-FILTERS 16X16X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (16161.13 4PK)
- NORDFAB Round Angle Flange Adapter, 16 in Duct Dia, Galvanized Steel, 20 ga GA, 1-1/2" L, 1-1/2" H (8010000153)
- DAYTON Wall Housing, Galv Steel, For 12 In Fan (3FKF4)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- DAYTON Cabinet Exhaust Fan, 54 In, 208-230/460 V (1AHD7)
- DAYTON Wall Collar, 10 In. (16D549)
- HESSAIRE Guard, Dayton, For 484X37, 484X52 (G10SF)
- DAYTON Exhaust Fan, 18 In, 3 Phase, Haz Location (10E001)
- GLOBAL INDUSTRIAL Shutter For 18in Venturi Mounted Exhaust Fan, 21-1/8inW (245730)
- Tempest Exhaust and Supply Fan Accessories